Shop All Potentiometers
Citec
433PW 2K
Mfr # 404806505008
Zoro # G801010038
Sold in multiples of 148 for $185.00
$185.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tolerance 0.1
- Element Material Cermet
- Dimensions (mm) 19.3 x 4.9 x 6.5
- Power Rating (W) 0.75
- Temperature Coefficient (ppm/°C) ±250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # 404806505008
- Zoro # G801010038
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 19.3 x 4.9 x 6.5 |
Details
Tolerance | 0.1 |
Element Material | Cermet |
Power Rating (W) | 0.75 |
Temperature Coefficient (ppm/°C) | ±250 |
Adjustment Style | Screwdriver Slot |
Voltage Rating (V) | 400 |
Sections | Single |
Mount Style | Radial-Leaded |
Mount Angle | Horizontal |
Resistance (Ω) | 2K |
Adjustment Location | Side |
Sealed | Yes |
Resistance Law | Linear |
Resistor Type | Trimmer |
Termination Type | Printed Circuit Board |
Turn Type | Multi-Turn, Rectilinear |
Resistance Range | 1kΩ to 1MΩ |
Number of Turns | 15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- BOURNS 2K-Ohm Potentiometer (3500S-214-202-501)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- Citec Potentiometers