Shop All Potentiometers
Citec
433PW 10K
Mfr # 404806505010
Zoro # G701010022
product price: $1.19
/ea
Sold in multiples of 75 for $89.25
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Range 1kΩ to 1MΩ
- Power Rating (W) 0.75
- Tolerance 0.1
- Mount Angle Horizontal
- Element Material Cermet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806505010
- Zoro # G701010022
- Country of Origin Switzerland
- Category Potentiometers
Dimensions
Dimensions (mm) | 19.3 x 4.9 x 6.5 |
Details
Resistance Range | 1kΩ to 1MΩ |
Power Rating (W) | 0.75 |
Tolerance | 0.1 |
Mount Angle | Horizontal |
Element Material | Cermet |
Sections | Single |
Turn Type | Multi-Turn, Rectilinear |
Temperature Coefficient (ppm/°C) | ±250 |
Resistance (Ω) | 10K |
Termination Type | Printed Circuit Board |
Resistance Law | Linear |
Adjustment Location | Side |
Voltage Rating (V) | 400 |
Number of Turns | 15 |
Resistor Type | Trimmer |
Mount Style | Radial-Leaded |
Adjustment Style | Screwdriver Slot |
Sealed | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- VISHAY 500Ohm Potentiometer (830)
- FISHER 10K-OHM POTENTIOMETER (19A7629X022)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- Citec Switches