Shop All Potentiometers
Citec
433PW 100R
Mfr # 404806505004
Zoro # G001010043
product price: $1.19
/ea
Sold in multiples of 95 for $113.05
$113.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Law Linear
- Number of Turns 15
- Resistance (Ω) 100
- Sealed Yes
- Power Rating (W) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806505004
- Zoro # G001010043
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 19.3 x 4.9 x 6.5 |
Details
Resistance Law | Linear |
Number of Turns | 15 |
Resistance (Ω) | 100 |
Sealed | Yes |
Power Rating (W) | 0.75 |
Resistor Type | Trimmer |
Resistance Range | Up to 1kΩ |
Element Material | Cermet |
Adjustment Location | Side |
Mount Angle | Horizontal |
Adjustment Style | Screwdriver Slot |
Termination Type | Printed Circuit Board |
Mount Style | Radial-Leaded |
Turn Type | Multi-Turn, Rectilinear |
Tolerance | 0.1 |
Temperature Coefficient (ppm/°C) | ±250 |
Sections | Single |
Voltage Rating (V) | 400 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- Citec Potentiometers