Shop All Potentiometers
Citec
4295X 1K
Mfr # 404806393007
Zoro # G901010099
product price: $2.35
/ea
Sold in multiples of 38 for $89.30
$89.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Range 1kΩ to 1MΩ
- Number of Turns 1
- Termination Type Printed Circuit Board
- Resistor Type Trimmer
- Mount Style Radial-Leaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806393007
- Zoro # G901010099
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 9.5 x 4.95 |
Details
Resistance Range | 1kΩ to 1MΩ |
Number of Turns | 1 |
Termination Type | Printed Circuit Board |
Resistor Type | Trimmer |
Mount Style | Radial-Leaded |
Element Material | Cermet |
Turn Type | Single Turn |
Resistance (Ω) | 1K |
Resistance Law | Linear |
Tolerance | 0.1 |
Sealed | Yes |
Power Rating (W) | 0.5 |
Adjustment Style | Screwdriver Slot |
Sections | Single |
Adjustment Location | Side |
Voltage Rating (V) | 220 |
Mount Angle | Vertical |
Temperature Coefficient (ppm/°C) | ±250 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- SOUTHWIRE Building Wire, 10 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Black (22973201)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- Citec Potentiometers