Shop All Potentiometers
Citec
4295P 10K
Mfr # 404806391010
Zoro # G201010010
product price: $2.35
/ea
Sold in multiples of 180 for $423.00
$423.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type Printed Circuit Board
- Mount Style Radial-Leaded
- Turn Type Single Turn
- Voltage Rating (V) 220
- Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806391010
- Zoro # G201010010
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 9.5 x 4.95 |
Details
Termination Type | Printed Circuit Board |
Mount Style | Radial-Leaded |
Turn Type | Single Turn |
Voltage Rating (V) | 220 |
Sealed | Yes |
Adjustment Style | Screwdriver Slot |
Temperature Coefficient (ppm/°C) | ±250 |
Sections | Single |
Tolerance | 0.1 |
Mount Angle | Horizontal |
Resistance (Ω) | 10K |
Element Material | Cermet |
Resistance Range | 1kΩ to 1MΩ |
Power Rating (W) | 0.5 |
Resistor Type | Trimmer |
Adjustment Location | Top |
Resistance Law | Linear |
Number of Turns | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- VISHAY 500Ohm Potentiometer (830)
- CLAROSTAT 20KOhm Potentiometer (43C2)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- SQUARE D Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms (9001SK2104)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- Citec Switches