Shop All Potentiometers
Citec
4295M 500K
Mfr # 404806392015
Zoro # G901010037
product price: $1.95
/ea
Sold in multiples of 180 for $351.00
$351.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Coefficient (ppm/°C) ±100
- Mount Angle Horizontal
- Adjustment Location Top
- Resistor Type Trimmer
- Element Material Cermet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806392015
- Zoro # G901010037
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 9.5 x 4.95 |
Details
Temperature Coefficient (ppm/°C) | ±100 |
Mount Angle | Horizontal |
Adjustment Location | Top |
Resistor Type | Trimmer |
Element Material | Cermet |
Sections | Single |
Power Rating (W) | 0.5 |
Termination Type | Printed Circuit Board |
Mount Style | Radial-Leaded |
Turn Type | Single Turn |
Sealed | Yes |
Resistance (Ω) | 500K |
Number of Turns | 1 |
Tolerance | 0.1 |
Adjustment Style | Screwdriver Slot |
Resistance Range | 1kΩ to 1MΩ |
Resistance Law | Linear |
Voltage Rating (V) | 220 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- Citec Potentiometers