Shop All Potentiometers
Citec
4295M 2K
Mfr # 404806392008
Zoro # G701010008
product price: $0.85
/ea
Sold in multiples of 150 for $127.50
$127.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistor Type Trimmer
- Tolerance 0.1
- Mount Style Radial-Leaded
- Dimensions (mm) 9.5 x 9.5 x 4.95
- Resistance Range 1kΩ to 1MΩ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806392008
- Zoro # G701010008
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 9.5 x 4.95 |
Details
Resistor Type | Trimmer |
Tolerance | 0.1 |
Mount Style | Radial-Leaded |
Resistance Range | 1kΩ to 1MΩ |
Mount Angle | Horizontal |
Adjustment Location | Top |
Resistance Law | Linear |
Termination Type | Printed Circuit Board |
Temperature Coefficient (ppm/°C) | ±100 |
Turn Type | Single Turn |
Resistance (Ω) | 2K |
Element Material | Cermet |
Voltage Rating (V) | 220 |
Number of Turns | 1 |
Adjustment Style | Screwdriver Slot |
Sections | Single |
Sealed | Yes |
Power Rating (W) | 0.5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Female / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-F-B)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- Citec Switches