Shop All Potentiometers
Citec
4290X 100K
Mfr # 404806412013
Zoro # G901010112
product price: $0.79
/ea
Sold in multiples of 218 for $172.22
$172.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Radial-Leaded
- Power Rating (W) 0.5
- Number of Turns 25
- Dimensions (mm) 9.5 x 4.7 x 10
- Temperature Coefficient (ppm/°C) ±100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806412013
- Zoro # G901010112
- Country of Origin Unknown
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 4.7 x 10 |
Details
Mount Style | Radial-Leaded |
Power Rating (W) | 0.5 |
Number of Turns | 25 |
Temperature Coefficient (ppm/°C) | ±100 |
Termination Type | Printed Circuit Board |
Resistance (Ω) | 100K |
Resistance Range | 1kΩ to 1MΩ |
Sealed | Yes |
Element Material | Cermet |
Sections | Single |
Tolerance | 0.1 |
Mount Angle | Vertical |
Adjustment Style | Screwdriver Slot |
Voltage Rating (V) | 300 |
Adjustment Location | Side |
Resistor Type | Trimmer |
Resistance Law | Linear |
Turn Type | Multi-Turn |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- Citec Potentiometers