Shop All Potentiometers
Citec
4290W 2M
Mfr # 404806411017
Zoro # G801010007
product price: $1.45
/ea
Sold in multiples of 218 for $316.10
$316.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Type Printed Circuit Board
- Sealed Yes
- Resistance Law Linear
- Number of Turns 25
- Sections Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806411017
- Zoro # G801010007
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 4.7 x 10 |
Details
Termination Type | Printed Circuit Board |
Sealed | Yes |
Resistance Law | Linear |
Number of Turns | 25 |
Sections | Single |
Resistance (Ω) | 2M |
Element Material | Cermet |
Voltage Rating (V) | 300 |
Power Rating (W) | 0.5 |
Adjustment Location | Top |
Mount Style | Radial-Leaded |
Mount Angle | Horizontal |
Turn Type | Multi-Turn |
Adjustment Style | Screwdriver Slot |
Tolerance | 0.1 |
Resistor Type | Trimmer |
Resistance Range | 1MΩ to 1GΩ |
Temperature Coefficient (ppm/°C) | ±100 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK L140-40F Limit Switch (S1-025-46403-000)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A, Reversing: No (XTMC6A10C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- VISHAY 500Ohm Potentiometer (830)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- Citec Potentiometers