Shop All Potentiometers
Citec
4290W 1M
Mfr # 404806411016
Zoro # G701010015
product price: $1.45
/ea
Sold in multiples of 59 for $85.55
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustment Style Screwdriver Slot
- Tolerance 0.1
- Number of Turns 25
- Adjustment Location Top
- Voltage Rating (V) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806411016
- Zoro # G701010015
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 4.7 x 10 |
Details
Adjustment Style | Screwdriver Slot |
Tolerance | 0.1 |
Number of Turns | 25 |
Adjustment Location | Top |
Voltage Rating (V) | 300 |
Power Rating (W) | 0.5 |
Resistor Type | Trimmer |
Resistance Range | 1MΩ to 1GΩ |
Temperature Coefficient (ppm/°C) | ±100 |
Mount Style | Radial-Leaded |
Turn Type | Multi-Turn |
Resistance Law | Linear |
Sections | Single |
Element Material | Cermet |
Mount Angle | Horizontal |
Sealed | Yes |
Resistance (Ω) | 1M |
Termination Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-PS)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 240/480V AC (MT0200B)
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- BOURNS 2K-Ohm Potentiometer (3500S-214-202-501)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- CLAROSTAT 20KOhm Potentiometer (43C2)
- Citec Switches