Shop All Potentiometers
Citec
4290W 1K
Mfr # 404806411007
Zoro # G101010080
product price: $0.90
/ea
Sold in multiples of 150 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating (V) 300
- Sealed Yes
- Adjustment Style Screwdriver Slot
- Resistance (Ω) 1K
- Resistance Range 1kΩ to 1MΩ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806411007
- Zoro # G101010080
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 4.7 x 10 |
Details
Voltage Rating (V) | 300 |
Sealed | Yes |
Adjustment Style | Screwdriver Slot |
Resistance (Ω) | 1K |
Resistance Range | 1kΩ to 1MΩ |
Tolerance | 0.1 |
Resistance Law | Linear |
Sections | Single |
Temperature Coefficient (ppm/°C) | ±100 |
Adjustment Location | Top |
Termination Type | Printed Circuit Board |
Resistor Type | Trimmer |
Element Material | Cermet |
Mount Style | Radial-Leaded |
Number of Turns | 25 |
Power Rating (W) | 0.5 |
Mount Angle | Horizontal |
Turn Type | Multi-Turn |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12; 13, Hinged (A306010WFLP)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- GLOBAL INDUSTRIAL Variable Speed Control Switch with 6 ft Plug, 120V (293163)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- Citec Potentiometers