Shop All Potentiometers
Citec
4290P 500R
Mfr # 404806410006
Zoro # G901010020
product price: $1.69
/ea
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Radial-Leaded
- Sections Single
- Power Rating (W) 0.5
- Mount Angle Vertical
- Temperature Coefficient (ppm/°C) ±100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806410006
- Zoro # G901010020
- Country of Origin Costa Rica
- Category Potentiometers
Dimensions
Dimensions (mm) | 9.5 x 9.5 x 4.7 |
Details
Mount Style | Radial-Leaded |
Sections | Single |
Power Rating (W) | 0.5 |
Mount Angle | Vertical |
Temperature Coefficient (ppm/°C) | ±100 |
Resistance Law | Linear |
Sealed | Yes |
Resistor Type | Trimmer |
Adjustment Style | Screwdriver Slot |
Voltage Rating (V) | 300 |
Number of Turns | 25 |
Termination Type | Printed Circuit Board |
Turn Type | Multi-Turn |
Element Material | Cermet |
Resistance Range | Up to 1kΩ |
Resistance (Ω) | 500 |
Adjustment Location | Side |
Tolerance | 0.1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 3/8in Dia., 25', Black (H3N0.38BK-25)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- CLAROSTAT 20KOhm Potentiometer (43C2)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- SQUARE D Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms (9001SK2104)
- Citec Potentiometers