Shop All Potentiometers
Citec
4275X 500K
Mfr # 4275X504K
Zoro # G701009866
product price: $0.76
/ea
Sold in multiples of 172 for $130.72
$130.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Style Cross Slot
- Sealed Yes
- Power Rating (W) 0.5
- Mount Angle Horizontal
- Termination Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 4275X504K
- Zoro # G701009866
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 6.8 x 4.8 x 6.95 |
Details
Adjustment Style | Cross Slot |
Sealed | Yes |
Power Rating (W) | 0.5 |
Mount Angle | Horizontal |
Termination Type | Printed Circuit Board |
Number of Turns | 1 |
Voltage Rating (V) | 220 |
Resistance Range | 1kΩ to 1MΩ |
Turn Type | Single Turn |
Adjustment Location | Side |
Temperature Coefficient (ppm/°C) | ±100 |
Resistance Law | Linear |
Element Material | Cermet |
Resistor Type | Trimmer |
Resistance (Ω) | 500K |
Sections | Single |
Mount Style | Radial-Leaded |
Tolerance | 0.1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 10, 3P, 690V (LRD3355)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- CLAROSTAT 20KOhm Potentiometer (43C2)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- Citec Potentiometers