Shop All Potentiometers
Citec
4270X 50K
Mfr # 404806433012
Zoro # G301010064
product price: $2.39
/ea
Sold in multiples of 45 for $107.55
$107.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sections Single
- Sealed Yes
- Termination Type Printed Circuit Board
- Adjustment Location Side
- Resistance Law Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 404806433012
- Zoro # G301010064
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 6.8 x 4.7 x 7.2 |
Details
Sections | Single |
Sealed | Yes |
Termination Type | Printed Circuit Board |
Adjustment Location | Side |
Resistance Law | Linear |
Resistance Range | 1kΩ to 1MΩ |
Voltage Rating (V) | 250 |
Element Material | Cermet |
Power Rating (W) | 0.25 |
Resistance (Ω) | 50K |
Mount Style | Radial-Leaded |
Tolerance | 0.1 |
Resistor Type | Trimmer |
Number of Turns | 14 |
Mount Angle | Horizontal |
Turn Type | Multi-Turn |
Temperature Coefficient (ppm/°C) | ±100 |
Adjustment Style | Screwdriver Slot |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- GLOBAL INDUSTRIAL Variable Speed Control Switch with 6 ft Plug, 120V (293163)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- Citec Switches