Shop All Potentiometers
Citec
416X 50K
Mfr # 416XA503P
Zoro # G401009906
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Style Cross Slot
- Mount Style Radial-Leaded
- Termination Type Printed Circuit Board
- Resistance Law Linear
- Turn Type Single Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416XA503P
- Zoro # G401009906
- Country of Origin China
- Category Potentiometers
Dimensions
Dimensions (mm) | 6.8 x 3.5 x 8.4 |
Details
Adjustment Style | Cross Slot |
Mount Style | Radial-Leaded |
Termination Type | Printed Circuit Board |
Resistance Law | Linear |
Turn Type | Single Turn |
Resistor Type | Trimmer |
Temperature Coefficient (ppm/°C) | ±250 |
Mount Angle | Vertical |
Adjustment Location | Side |
Resistance (Ω) | 50K |
Number of Turns | 100 |
Resistance Range | 1kΩ to 1MΩ |
Voltage Rating (V) | 100 |
Element Material | Cermet |
Sections | Single |
Tolerance | 0.25 |
Sealed | Semi-Sealed |
Power Rating (W) | 0.2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- LEVITON Straight Blade Plug (515PA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - White (HS364-S50-WHITE)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- VISHAY 500Ohm Potentiometer (830)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- Citec Switches