Shop All Potentiometers
Citec
416X 500K
Mfr # 416XA504P
Zoro # G901009895
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cermet
- Turn Type Single Turn
- Adjustment Style Cross Slot
- Resistance Law Linear
- Resistor Type Trimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416XA504P
- Zoro # G901009895
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 6.8 x 3.5 x 8.4 |
Details
Element Material | Cermet |
Turn Type | Single Turn |
Adjustment Style | Cross Slot |
Resistance Law | Linear |
Resistor Type | Trimmer |
Temperature Coefficient (ppm/°C) | ±250 |
Sealed | Semi-Sealed |
Number of Turns | 100 |
Power Rating (W) | 0.2 |
Mount Style | Radial-Leaded |
Resistance (Ω) | 500K |
Voltage Rating (V) | 100 |
Termination Type | Printed Circuit Board |
Mount Angle | Vertical |
Resistance Range | 1kΩ to 1MΩ |
Tolerance | 0.25 |
Adjustment Location | Side |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- KABLE KONTROL Wire Loom Installation Tool (For 1" - 1-1/4" ID) (WLTL-20)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- SQUARE D Surge Protection Device, 3 Phase, 120/208V AC Wye, 2 Poles, 4 Wires + Ground, 100kA (TVS2HWA10X)
- CLAROSTAT 20KOhm Potentiometer (43C2)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- Citec Switches