Shop All Potentiometers
Citec
416X 20K
Mfr # 416XA203P
Zoro # G801009964
product price: $0.59
/ea
Sold in multiples of 177 for $104.43
$104.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tolerance 0.25
- Resistance Range 1kΩ to 1MΩ
- Number of Turns 100
- Mount Style Radial-Leaded
- Resistance (Ω) 20K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416XA203P
- Zoro # G801009964
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 6.8 x 3.5 x 8.4 |
Details
Tolerance | 0.25 |
Resistance Range | 1kΩ to 1MΩ |
Number of Turns | 100 |
Mount Style | Radial-Leaded |
Resistance (Ω) | 20K |
Adjustment Location | Side |
Mount Angle | Vertical |
Resistance Law | Linear |
Resistor Type | Trimmer |
Temperature Coefficient (ppm/°C) | ±250 |
Termination Type | Printed Circuit Board |
Element Material | Cermet |
Sealed | Semi-Sealed |
Adjustment Style | Cross Slot |
Sections | Single |
Power Rating (W) | 0.2 |
Voltage Rating (V) | 100 |
Turn Type | Single Turn |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 12/3 2' 3-Outlet Heavy Duty Extension Cord, GG-15302, Lighted End (GG-15302)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80409)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- OHMITE 250OHM RHEOSTAT (RHL250)
- Citec Switches