Shop All Potentiometers
Citec
416X 200R
Mfr # 416XA201P
Zoro # G701009903
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Radial-Leaded
- Termination Type Printed Circuit Board
- Resistor Type Trimmer
- Temperature Coefficient (ppm/°C) ±250
- Turn Type Single Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416XA201P
- Zoro # G701009903
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 6.8 x 3.5 x 8.4 |
Details
Mount Style | Radial-Leaded |
Termination Type | Printed Circuit Board |
Resistor Type | Trimmer |
Temperature Coefficient (ppm/°C) | ±250 |
Turn Type | Single Turn |
Adjustment Style | Cross Slot |
Mount Angle | Vertical |
Resistance Law | Linear |
Sealed | Semi-Sealed |
Power Rating (W) | 0.2 |
Number of Turns | 100 |
Adjustment Location | Side |
Resistance (Ω) | 200 |
Resistance Range | Up to 1kΩ |
Tolerance | 0.25 |
Voltage Rating (V) | 100 |
Sections | Single |
Element Material | Cermet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- Citec Switches