Shop All Potentiometers
Citec
416X 1M
Mfr # 416XA105P
Zoro # G801009926
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Turn Type Single Turn
- Sections Single
- Resistance (Ω) 1M
- Tolerance 0.25
- Mount Style Radial-Leaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416XA105P
- Zoro # G801009926
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 6.8 x 3.5 x 8.4 |
Details
Turn Type | Single Turn |
Sections | Single |
Resistance (Ω) | 1M |
Tolerance | 0.25 |
Mount Style | Radial-Leaded |
Number of Turns | 100 |
Element Material | Cermet |
Termination Type | Printed Circuit Board |
Resistor Type | Trimmer |
Adjustment Location | Side |
Resistance Range | 1MΩ to 1GΩ |
Resistance Law | Linear |
Mount Angle | Vertical |
Sealed | Semi-Sealed |
Voltage Rating (V) | 100 |
Temperature Coefficient (ppm/°C) | ±250 |
Power Rating (W) | 0.2 |
Adjustment Style | Cross Slot |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- GLOBAL INDUSTRIAL Variable Speed Control Switch with 6 ft Plug, 120V (293163)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- VISHAY 500Ohm Potentiometer (830)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- Citec Potentiometers