Shop All Potentiometers
Citec
416P 50K
Mfr # 416PA503M
Zoro # G401009913
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Range 1kΩ to 1MΩ
- Sections Single
- Termination Type Printed Circuit Board
- Tolerance 0.25
- Number of Turns 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # 416PA503M
- Zoro # G401009913
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Resistance Range | 1kΩ to 1MΩ |
Sections | Single |
Termination Type | Printed Circuit Board |
Tolerance | 0.25 |
Number of Turns | 100 |
Temperature Coefficient (ppm/°C) | ±250 |
Voltage Rating (V) | 100 |
Resistor Type | Trimmer |
Sealed | Semi-Sealed |
Resistance Law | Linear |
Mount Style | Radial-Leaded |
Element Material | Cermet |
Mount Angle | Horizontal |
Turn Type | Single Turn |
Power Rating (W) | 0.2 |
Resistance (Ω) | 50K |
Adjustment Style | Cross Slot |
Adjustment Location | Top |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- GROTE Circuit Breaker, Mini, Type II, 25A (82-2353)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- OHMITE 250OHM RHEOSTAT (RHL250)
- Citec Potentiometers