Shop All Potentiometers
Citec
416P 20K
Mfr # 416PA203M
Zoro # G101009800
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Turn Type Single Turn
- Number of Turns 100
- Resistance Law Linear
- Mount Style Radial-Leaded
- Tolerance 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416PA203M
- Zoro # G101009800
- Country of Origin Switzerland
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Turn Type | Single Turn |
Number of Turns | 100 |
Resistance Law | Linear |
Mount Style | Radial-Leaded |
Tolerance | 0.25 |
Power Rating (W) | 0.2 |
Resistance (Ω) | 20K |
Voltage Rating (V) | 100 |
Resistance Range | 1kΩ to 1MΩ |
Sealed | Semi-Sealed |
Mount Angle | Horizontal |
Element Material | Cermet |
Adjustment Location | Top |
Temperature Coefficient (ppm/°C) | ±250 |
Termination Type | Printed Circuit Board |
Adjustment Style | Cross Slot |
Resistor Type | Trimmer |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- OHMITE 250OHM RHEOSTAT (RHL250)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- Citec Potentiometers