Shop All Potentiometers
Citec
416P 1M
Mfr # 416PA105M
Zoro # G201009809
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tolerance 0.25
- Adjustment Location Top
- Termination Type Printed Circuit Board
- Mount Angle Horizontal
- Resistance Range 1MΩ to 1GΩ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416PA105M
- Zoro # G201009809
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Tolerance | 0.25 |
Adjustment Location | Top |
Termination Type | Printed Circuit Board |
Mount Angle | Horizontal |
Resistance Range | 1MΩ to 1GΩ |
Power Rating (W) | 0.2 |
Element Material | Cermet |
Resistance (Ω) | 1M |
Temperature Coefficient (ppm/°C) | ±250 |
Resistance Law | Linear |
Voltage Rating (V) | 100 |
Adjustment Style | Cross Slot |
Sections | Single |
Resistor Type | Trimmer |
Mount Style | Radial-Leaded |
Turn Type | Single Turn |
Number of Turns | 100 |
Sealed | Semi-Sealed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 3 D (F4X3WH6)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- VISHAY 500Ohm Potentiometer (830)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- Citec Switches