Shop All Potentiometers
Citec
416P 1K
Mfr # 416PA102M
Zoro # G401009838
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Coefficient (ppm/°C) ±250
- Voltage Rating (V) 100
- Sealed Semi-Sealed
- Mount Angle Horizontal
- Mount Style Radial-Leaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416PA102M
- Zoro # G401009838
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Temperature Coefficient (ppm/°C) | ±250 |
Voltage Rating (V) | 100 |
Sealed | Semi-Sealed |
Mount Angle | Horizontal |
Mount Style | Radial-Leaded |
Resistance (Ω) | 1K |
Resistance Range | 1kΩ to 1MΩ |
Element Material | Cermet |
Termination Type | Printed Circuit Board |
Turn Type | Single Turn |
Sections | Single |
Resistance Law | Linear |
Resistor Type | Trimmer |
Adjustment Location | Top |
Adjustment Style | Cross Slot |
Power Rating (W) | 0.2 |
Number of Turns | 100 |
Tolerance | 0.25 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Box Screw Cover Rp 6X6X4 (RSC060604RC)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMS482425)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- Citec Potentiometers