Shop All Potentiometers
Citec
416M 5K
Mfr # 416MA502P
Zoro # G401009807
product price: $0.59
/ea
Sold in multiples of 150 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistor Type Trimmer
- Tolerance 0.25
- Turn Type Single Turn
- Resistance Law Linear
- Adjustment Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416MA502P
- Zoro # G401009807
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Resistor Type | Trimmer |
Tolerance | 0.25 |
Turn Type | Single Turn |
Resistance Law | Linear |
Adjustment Location | Top |
Element Material | Cermet |
Sealed | Semi-Sealed |
Mount Angle | Horizontal |
Mount Style | Radial-Leaded |
Resistance Range | 1kΩ to 1MΩ |
Adjustment Style | Cross Slot |
Resistance (Ω) | 5K |
Temperature Coefficient (ppm/°C) | ±250 |
Termination Type | Printed Circuit Board |
Number of Turns | 100 |
Voltage Rating (V) | 100 |
Power Rating (W) | 0.2 |
Sections | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EXACT12, 8XM12, 5-POLE, BASIC HOUSING, W.O. LED'S, Without homerun-cable (8000-88502-0000000)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- OHMITE 250OHM RHEOSTAT (RHL250)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- GLOBAL INDUSTRIAL Variable Speed Control Switch with 6 ft Plug, 120V (293163)
- Citec Switches