Shop All Potentiometers
Citec
416M 50K
Mfr # 416MA503P
Zoro # G901009871
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating (W) 0.2
- Resistance Range 1kΩ to 1MΩ
- Termination Type Printed Circuit Board
- Adjustment Style Cross Slot
- Mount Style Radial-Leaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416MA503P
- Zoro # G901009871
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Power Rating (W) | 0.2 |
Resistance Range | 1kΩ to 1MΩ |
Termination Type | Printed Circuit Board |
Adjustment Style | Cross Slot |
Mount Style | Radial-Leaded |
Resistor Type | Trimmer |
Resistance Law | Linear |
Tolerance | 0.25 |
Resistance (Ω) | 50K |
Sealed | Semi-Sealed |
Mount Angle | Horizontal |
Adjustment Location | Top |
Temperature Coefficient (ppm/°C) | ±250 |
Turn Type | Single Turn |
Number of Turns | 100 |
Sections | Single |
Voltage Rating (V) | 100 |
Element Material | Cermet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 3/0, PK10 (123209-010)
- IDEAL Shrink Tubing, 0.268in ID, Black, 6in, PK10 (46-316)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- Citec Switches