Shop All Potentiometers
Citec
416M 500R
Mfr # 416MA501P
Zoro # G801009827
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type Printed Circuit Board
- Sealed Semi-Sealed
- Dimensions (mm) 8.1 x 6.8 x 3.5
- Adjustment Location Top
- Resistance Law Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416MA501P
- Zoro # G801009827
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Termination Type | Printed Circuit Board |
Sealed | Semi-Sealed |
Adjustment Location | Top |
Resistance Law | Linear |
Power Rating (W) | 0.2 |
Temperature Coefficient (ppm/°C) | ±250 |
Element Material | Cermet |
Mount Style | Radial-Leaded |
Number of Turns | 100 |
Sections | Single |
Resistance (Ω) | 500 |
Voltage Rating (V) | 100 |
Resistance Range | Up to 1kΩ |
Tolerance | 0.25 |
Turn Type | Single Turn |
Mount Angle | Horizontal |
Resistor Type | Trimmer |
Adjustment Style | Cross Slot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- BLUE SEA SYSTEMS Blue Sea Systems 5021-BSS Panel Mount AGC/MDL Fuse Holder (5021-BSS)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- Citec Potentiometers