Shop All Potentiometers
Citec
416M 2K
Mfr # 416MA202P
Zoro # G901009826
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Range 1kΩ to 1MΩ
- Termination Type Printed Circuit Board
- Resistance (Ω) 2K
- Power Rating (W) 0.2
- Resistor Type Trimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416MA202P
- Zoro # G901009826
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Resistance Range | 1kΩ to 1MΩ |
Termination Type | Printed Circuit Board |
Resistance (Ω) | 2K |
Power Rating (W) | 0.2 |
Resistor Type | Trimmer |
Mount Angle | Horizontal |
Tolerance | 0.25 |
Sections | Single |
Adjustment Location | Top |
Voltage Rating (V) | 100 |
Sealed | Semi-Sealed |
Turn Type | Single Turn |
Element Material | Cermet |
Temperature Coefficient (ppm/°C) | ±250 |
Resistance Law | Linear |
Adjustment Style | Cross Slot |
Mount Style | Radial-Leaded |
Number of Turns | 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASG12X12X8NK)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- CLAROSTAT POTENTIOMETER (SWE-21)
- ALLEN BRADLEY 2W 15K-Ohm 300V-AC 300V-DC Potentiometer (800H-UR34)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- BOURNS 2K-Ohm Potentiometer (3500S-214-202-501)
- Citec Switches