Shop All Potentiometers
Citec
416M 100R
Mfr # 416MA101P
Zoro # G501009929
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Turns 100
- Mount Angle Horizontal
- Turn Type Single Turn
- Power Rating (W) 0.2
- Dimensions (mm) 8.1 x 6.8 x 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 416MA101P
- Zoro # G501009929
- Country of Origin Japan
- Category Potentiometers
Dimensions
Dimensions (mm) | 8.1 x 6.8 x 3.5 |
Details
Number of Turns | 100 |
Mount Angle | Horizontal |
Turn Type | Single Turn |
Power Rating (W) | 0.2 |
Adjustment Style | Cross Slot |
Voltage Rating (V) | 100 |
Resistance (Ω) | 100 |
Sealed | Semi-Sealed |
Adjustment Location | Top |
Temperature Coefficient (ppm/°C) | ±250 |
Element Material | Cermet |
Termination Type | Printed Circuit Board |
Tolerance | 0.25 |
Resistor Type | Trimmer |
Resistance Law | Linear |
Mount Style | Radial-Leaded |
Resistance Range | Up to 1kΩ |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- FISHER 10K-OHM POTENTIOMETER (19A7629X022)
- OHMITE 250OHM RHEOSTAT (RHL250)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- CLAROSTAT POTENTIOMETER (SWE-21)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- Citec Switches