Shop All Potentiometers
Citec
27E DUAL 50KA 6.35X50FL
Mfr # 27ESA503MMF50N
Zoro # G401009715
original price:
$4.92
5% off
new price: $4.65
/ea
Sold in multiples of 100 for $465.00
$465.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Spindle Yes
- Adjustment Location Side
- Resistor Type Potentiometer
- Resistance (Ω) 50K
- Turn Type Single Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 27ESA503MMF50N
- Zoro # G401009715
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6.35 |
Dimensions (mm) | 25.2 x 20.4 |
Details
Includes Spindle | Yes |
Adjustment Location | Side |
Resistor Type | Potentiometer |
Resistance (Ω) | 50K |
Turn Type | Single Turn |
Voltage Rating (V) | 500 |
Termination Type | Eyelet |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Element Material | Carbon |
Shaft Style | Full, Special Angle |
Power Rating (W) | 0.4 |
Sections | Dual |
Tolerance | 0.2 |
Product Type | Variable Resistor |
Adjustment Style | Spindle |
Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- ALLEN BRADLEY 2W 15K-Ohm 300V-AC 300V-DC Potentiometer (800H-UR34)
- Citec Potentiometers