Shop All Potentiometers
Citec
27E DUAL 4K7A 6.35X50FL CAT
Mfr # 27ESA472MMF50NF
Zoro # G801009780
product price: $6.19
/ea
Sold in multiples of 20 for $123.80
$123.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Range (Ω) 1kΩ to 1MΩ
- Tolerance 0.2
- Resistance (Ω) 4.7K
- Termination Type Eyelet
- Turn Type Single Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 27ESA472MMF50NF
- Zoro # G801009780
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6.35 |
Dimensions (mm) | 25.2 x 20.4 |
Details
Resistance Range (Ω) | 1kΩ to 1MΩ |
Tolerance | 0.2 |
Resistance (Ω) | 4.7K |
Termination Type | Eyelet |
Turn Type | Single Turn |
Sealed | No |
Adjustment Style | Spindle |
Voltage Rating (V) | 500 |
Power Rating (W) | 0.4 |
Product Type | Variable Resistor |
Sections | Dual |
Resistor Type | Potentiometer |
Shaft Style | Full, Special Angle |
Includes Spindle | Yes |
Adjustment Location | Side |
Element Material | Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- MERSEN Power Distribution Block, 3 Poles, 620 to 760A Amp Range, 1000V AC/DC Volt Rating (MPDB69313)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10 (RAFC10IW-X)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- Citec Potentiometers