Shop All Potentiometers
Citec
27E DUAL 10KA 6.35X50FL
Mfr # 27ESA103MMF50N
Zoro # G801009704
product price: $6.65
/ea
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealed No
- Resistance Range (Ω) 1kΩ to 1MΩ
- Dimensions (mm) 25.2 x 20.4
- Power Rating (W) 0.4
- Element Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 27ESA103MMF50N
- Zoro # G801009704
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6.35 |
Details
Sealed | No |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Power Rating (W) | 0.4 |
Element Material | Carbon |
Shaft Style | Full, Special Angle |
Sections | Dual |
Adjustment Location | Side |
Includes Spindle | Yes |
Tolerance | 0.2 |
Adjustment Style | Spindle |
Product Type | Variable Resistor |
Voltage Rating (V) | 500 |
Resistance (Ω) | 10K |
Resistor Type | Potentiometer |
Turn Type | Single Turn |
Termination Type | Eyelet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- FLEX-STRUT Tubing Knee Brace, 30", 2-Hole, 45 deg. (FS-5460-30 PG)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- Citec Potentiometers