Shop All Potentiometers
Citec
27E DUAL 100KB6.35X50FL
Mfr # 27ESB104MMF50NF
Zoro # G401009760
product price: $8.25
/ea
Sold in multiples of 250 for $2,062.50
$2,062.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sections Dual
- Tolerance 0.2
- Product Type Variable Resistor
- Dimensions (mm) 25.2 x 20.4
- Resistance Range (Ω) 1kΩ to 1MΩ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 27ESB104MMF50NF
- Zoro # G401009760
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6.35 |
Details
Sections | Dual |
Tolerance | 0.2 |
Product Type | Variable Resistor |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Power Rating (W) | 0.2 |
Shaft Style | Full, Special Angle |
Includes Spindle | Yes |
Resistance (Ω) | 100K |
Adjustment Location | Side |
Voltage Rating (V) | 500 |
Element Material | Carbon |
Adjustment Style | Spindle |
Termination Type | Eyelet |
Sealed | No |
Turn Type | Single Turn |
Resistor Type | Potentiometer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- GARDNER BENDER Wire Connector/Terminal Kit (TK-500)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (B1400HS 20)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SQUARE D Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms (9001SK2104)
- FISHER 10K-OHM POTENTIOMETER (19A7629X022)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- Citec Potentiometers