Shop All Potentiometers
Citec
23SE 47KA 6.35X50FL B7 DPST (4A)
Mfr # 23ESA473MMF50AF
Zoro # G200984121
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating (W) 0.4
- Shaft Style Full, Special Angle
- Includes Spindle Yes
- Sections Single
- Shaft Size (mm) 6.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESA473MMF50AF
- Zoro # G200984121
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6.35 |
Dimensions (mm) | 25.2 x 20.4 |
Details
Power Rating (W) | 0.4 |
Shaft Style | Full, Special Angle |
Includes Spindle | Yes |
Sections | Single |
Switch Type | Rotary DPST |
Tolerance | 0.2 |
Termination Type | Eyelet |
Turn Type | Single Turn |
Element Material | Carbon |
Product Type | Variable Resistor |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Switch Current Rating (A) | 4 |
Resistor Type | Potentiometer |
Resistance (Ω) | 47K |
Sealed | No |
Voltage Rating (V) | 500 |
Adjustment Style | Spindle |
Adjustment Location | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS200100)
- ALLEN BRADLEY 2W 15K-Ohm 300V-AC 300V-DC Potentiometer (800H-UR34)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- CLAROSTAT POTENTIOMETER (SWE-21)
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- Citec Potentiometers