Shop All Potentiometers
Citec
23SE 1MB 6.35X50FL B7 DPST (4A)
Mfr # 23ESB105MMF50AF
Zoro # G000984208
product price: $7.29
/ea
Sold in multiples of 500 for $3,645.00
$3,645.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustment Style Spindle
- Shaft Style Full, Special Angle
- Resistance (Ω) 1M
- Termination Type Eyelet
- Resistor Type Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESB105MMF50AF
- Zoro # G000984208
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6.35 |
Details
Adjustment Style | Spindle |
Shaft Style | Full, Special Angle |
Resistance (Ω) | 1M |
Termination Type | Eyelet |
Resistor Type | Potentiometer |
Voltage Rating (V) | 500 |
Turn Type | Single Turn |
Sealed | No |
Power Rating (W) | 0.2 |
Includes Spindle | Yes |
Switch Type | Rotary DPST |
Product Type | Variable Resistor |
Switch Current Rating (A) | 4 |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Tolerance | 0.2 |
Sections | Single |
Element Material | Carbon |
Adjustment Location | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 40A, 1 Pole, 125/250V AC, Medium Curve (CLB-403-27E3N-W-A/40)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- GLOBAL INDUSTRIAL Variable Speed Control Switch with 6 ft Plug, 120V (293163)
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- Citec Potentiometers