Shop All Potentiometers
Citec
23SE 10KA 6.35X50FL B7 CAT
Mfr # 23ESA103MMF50AF
Zoro # G000983775
Sold in multiples of 300 for $2,895.00
$2,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tolerance 0.2
- Power Rating (W) 0.4
- Product Type Variable Resistor
- Element Material Carbon
- Adjustment Style Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # 23ESA103MMF50AF
- Zoro # G000983775
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6.35 |
Dimensions (mm) | 25.2 x 20.4 |
Details
Tolerance | 0.2 |
Power Rating (W) | 0.4 |
Product Type | Variable Resistor |
Element Material | Carbon |
Adjustment Style | Spindle |
Sections | Single |
Adjustment Location | Side |
Resistor Type | Potentiometer |
Switch Current Rating (A) | 4 |
Includes Spindle | Yes |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Voltage Rating (V) | 500 |
Switch Type | Rotary DPST |
Termination Type | Eyelet |
Sealed | No |
Turn Type | Single Turn |
Shaft Style | Full, Special Angle |
Resistance (Ω) | 10K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- Citec Switches