Shop All Potentiometers
Citec
23SE 100KA 6.35X50FL B7 CAT
Mfr # 23ESA104MMF50AF
Zoro # G600983922
Sold in multiples of 100 for $855.00
$855.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Current Rating (A) 4
- Shaft Style Full, Special Angle
- Sections Single
- Adjustment Location Side
- Termination Type Eyelet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citec
- MFR # 23ESA104MMF50AF
- Zoro # G600983922
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6.35 |
Details
Switch Current Rating (A) | 4 |
Shaft Style | Full, Special Angle |
Sections | Single |
Adjustment Location | Side |
Termination Type | Eyelet |
Product Type | Variable Resistor |
Tolerance | 0.2 |
Power Rating (W) | 0.4 |
Switch Type | Rotary DPST |
Adjustment Style | Spindle |
Voltage Rating (V) | 500 |
Resistance (Ω) | 100K |
Element Material | Carbon |
Includes Spindle | Yes |
Turn Type | Single Turn |
Sealed | No |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Resistor Type | Potentiometer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- TOWER MANUFACURING Tower In-line GFCI cord conn 18" length 15 amp auto reset (30438018)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CBRS20WTR)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R47K)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- ALLEN BRADLEY 2W 15K-Ohm 300V-AC 300V-DC Potentiometer (800H-UR34)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- Citec Switches