Shop All Potentiometers
Citec
23E 4K7B 6.35X50FL B7 CAT
Mfr # 23ESB472MMF50NF
Zoro # G700984010
original price:
$5.20
20% off
new price: $4.15
/ea
Sold in multiples of 600 for $2,490.00
$2,490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (mm) 6.35
- Adjustment Location Side
- Voltage Rating (V) 500
- Tolerance 0.2
- Power Rating (W) 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESB472MMF50NF
- Zoro # G700984010
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6.35 |
Dimensions (mm) | 25.2 x 20.4 |
Details
Adjustment Location | Side |
Voltage Rating (V) | 500 |
Tolerance | 0.2 |
Power Rating (W) | 0.2 |
Resistor Type | Potentiometer |
Sections | Single |
Element Material | Carbon |
Termination Type | Eyelet |
Includes Spindle | Yes |
Shaft Style | Full, Special Angle |
Sealed | No |
Adjustment Style | Spindle |
Product Type | Variable Resistor |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Resistance (Ω) | 4.7K |
Turn Type | Single Turn |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- Citec Switches