Shop All Potentiometers
Citec
23E 2K2A 6.35X50FL B7 CAT
Mfr # 23ESA222MMF50NF
Zoro # G900984063
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustment Location Side
- Sections Single
- Resistance Range (Ω) 1kΩ to 1MΩ
- Power Rating (W) 0.4
- Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESA222MMF50NF
- Zoro # G900984063
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6.35 |
Details
Adjustment Location | Side |
Sections | Single |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Power Rating (W) | 0.4 |
Sealed | No |
Adjustment Style | Spindle |
Termination Type | Eyelet |
Element Material | Carbon |
Resistor Type | Potentiometer |
Product Type | Variable Resistor |
Resistance (Ω) | 2.2K |
Includes Spindle | Yes |
Voltage Rating (V) | 500 |
Turn Type | Single Turn |
Shaft Style | Full, Special Angle |
Tolerance | 0.2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- CLAROSTAT 20KOhm Potentiometer (43C2)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- Citec Potentiometers