Shop All Potentiometers
Citec
23E 220KA 6X50PL B9 M10
Mfr # 23ESA224MLA50N
Zoro # G100984115
product price: $3.39
/ea
Sold in multiples of 600 for $2,034.00
$2,034.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealed No
- Includes Spindle Yes
- Resistance Range (Ω) 1kΩ to 1MΩ
- Termination Type Eyelet
- Adjustment Style Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESA224MLA50N
- Zoro # G100984115
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6 |
Details
Sealed | No |
Includes Spindle | Yes |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Termination Type | Eyelet |
Adjustment Style | Spindle |
Element Material | Carbon |
Sections | Single |
Adjustment Location | Side |
Shaft Style | Plain |
Resistance (Ω) | 220K |
Product Type | Variable Resistor |
Tolerance | 0.2 |
Turn Type | Single Turn |
Resistor Type | Potentiometer |
Voltage Rating (V) | 500 |
Power Rating (W) | 0.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- GROTE LED Pigtail (66851)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- SPECTROL Box Of 10 Turn Counting Dials Potentiometer (11-1-11)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- Citec Switches