Shop All Potentiometers
Citec
23E 1MA 6.35X50FL B7 CAT
Mfr # 23ESA105MMF50NF
Zoro # G400983856
product price: $4.79
/ea
Sold in multiples of 600 for $2,874.00
$2,874.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustment Location Side
- Includes Spindle Yes
- Voltage Rating (V) 500
- Dimensions (mm) 25.2 x 20.4
- Resistance (Ω) 1M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESA105MMF50NF
- Zoro # G400983856
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6.35 |
Details
Adjustment Location | Side |
Includes Spindle | Yes |
Voltage Rating (V) | 500 |
Resistance (Ω) | 1M |
Element Material | Carbon |
Adjustment Style | Spindle |
Product Type | Variable Resistor |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Tolerance | 0.2 |
Sections | Single |
Sealed | No |
Power Rating (W) | 0.4 |
Resistor Type | Potentiometer |
Turn Type | Single Turn |
Shaft Style | Full, Special Angle |
Termination Type | Eyelet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36P)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2AABK1)
- SQUARE D Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms (9001SK2104)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- BOURNS Digital Precision 100K-Ohm Potentiometer (3682S-1-104)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- Citec Switches