Shop All Potentiometers
Citec
23E 10KB 6.35X50FL B7 CAT
Mfr # 23ESB103MMF50NF
Zoro # G400984174
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Carbon
- Turn Type Single Turn
- Dimensions (mm) 25.2 x 20.4
- Product Type Variable Resistor
- Tolerance 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESB103MMF50NF
- Zoro # G400984174
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Dimensions (mm) | 25.2 x 20.4 |
Shaft Size (mm) | 6.35 |
Details
Element Material | Carbon |
Turn Type | Single Turn |
Product Type | Variable Resistor |
Tolerance | 0.2 |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Adjustment Location | Side |
Resistor Type | Potentiometer |
Resistance (Ω) | 10K |
Power Rating (W) | 0.2 |
Termination Type | Eyelet |
Includes Spindle | Yes |
Adjustment Style | Spindle |
Shaft Style | Full, Special Angle |
Sealed | No |
Voltage Rating (V) | 500 |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- SQUARE D Potentiometer, 30mm, Corr Res, 2 W, 500 Ohms (9001SK2104)
- CLAROSTAT POTENTIOMETER (SWE-21)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- Citec Switches