Shop All Potentiometers
Citec
23E 10KA 6.35X50FL B7 CAT
Mfr # 23ESA103MMF50NF
Zoro # G800983814
product price: $5.35
/ea
Sold in multiples of 200 for $1,070.00
$1,070.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating (V) 500
- Shaft Size (mm) 6.35
- Resistance Range (Ω) 1kΩ to 1MΩ
- Resistor Type Potentiometer
- Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 23ESA103MMF50NF
- Zoro # G800983814
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6.35 |
Dimensions (mm) | 25.2 x 20.4 |
Details
Voltage Rating (V) | 500 |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Resistor Type | Potentiometer |
Sealed | No |
Termination Type | Eyelet |
Tolerance | 0.2 |
Power Rating (W) | 0.4 |
Sections | Single |
Adjustment Style | Spindle |
Shaft Style | Full, Special Angle |
Element Material | Carbon |
Resistance (Ω) | 10K |
Adjustment Location | Side |
Includes Spindle | Yes |
Turn Type | Single Turn |
Product Type | Variable Resistor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW-1B)
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- INTERMATIC Replacement Motor, 125V AC, For Use With Intermatic T100, T170, T180, T100R201, T100R301, WH30, WH40 (WG1570)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- Citec Potentiometers