Shop All Potentiometers
Citec
17P/E 470KA 6X19FL
Mfr # 17PESA474MC19N
Zoro # G401049179
product price: $2.39
/ea
Sold in multiples of 35 for $83.65
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Angle Vertical
- Sections Single
- Product Type Variable Resistor
- Includes Spindle Yes
- Shaft Style Flatted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citec
- MFR # 17PESA474MC19N
- Zoro # G401049179
- Country of Origin United Kingdom
- Category Potentiometers
Dimensions
Shaft Size (mm) | 6 (5 A/F) |
Dimensions (mm) | 19.2 x 17 |
Details
Mount Angle | Vertical |
Sections | Single |
Product Type | Variable Resistor |
Includes Spindle | Yes |
Shaft Style | Flatted |
Tolerance | 0.2 |
Sealed | No |
Adjustment Style | Spindle |
Resistor Type | Potentiometer |
Power Rating (W) | 0.25 |
Resistance (Ω) | 470K |
Element Material | Carbon |
Adjustment Location | Side |
Includes Switch | No |
Resistance Range (Ω) | 1kΩ to 1MΩ |
Voltage Rating (V) | 350 |
Turn Type | Single Turn |
Termination Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Red, 500 ft Length (22UL1007TPCRED500)
- SCHNEIDER ELECTRIC Grounding Module For 10 To 25 Amp Switch (VZ14)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- OHMITE 250OHM RHEOSTAT (RHL250)
- Citec Switches