Shop All Home & Office Phones
Cisco
Unified Ip Phone 7942G
Mfr # CP-7942G=
Zoro # G2642916
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Gray
- Product Type IP Phone
- Display Color Monochrome
- Screen Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-7942G=
- Zoro # G2642916
- UPC # 882658140389
- Country of Origin China
- Category Home & Office Phones
Dimensions
Screen Size | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Dark Gray |
Product Type | IP Phone |
Display Color | Monochrome |
Description
This is a CISCO brand Unified IP Phone 7942G. It is a dark gray IP phone with a monochrome display and a 5" screen size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YEALINK Handset for MP56/MP58/T58W/T57W/T56A/T58 (HNDST-T5X)
- AIPHONE Call Audio Master Station, 650 ft. (LEM-3)
- NEXTGEN 6 ft. Display Port to HDMI Cable (NE3010276)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- CISCO 8832 Na Charcoal Poe Option (CP-8832-K9)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO Ip 8851 Mpp With Pwr Cube 4 Na (CP-8851-3PW-NA-K9=)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSDT10-B)
- Cisco Home & Office Phones