Shop All Home & Office Phones
Cisco
Unified Ip Phone 6945 Charcoal
Mfr # CP-6945-C-K9=
Zoro # G2643421
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 6.4"
- Color Charcoal
- Width 7.4"
- Depth 8.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-6945-C-K9=
- Zoro # G2643421
- UPC # 882658371622
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 6.4" |
Width | 7.4" |
Depth | 8.1" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Charcoal |
Features | Voice Mail, Hearing Aid, Message Waiting LED, Voice Activity Detection, Comfort Noise Generation, Multilingual Menu |
Speakerphone | Yes |
Power Source | AC Adapter |
Product Type | IP Phone |
Display Color | Monochrome |
Description
This is a CISCO brand Unified IP Phone 6945 Charcoal. It has a height of 6.4", a width of 7.4", and a depth of 8.1". It has a speakerphone and is powered by an AC Adapter. The product type is IP Phone and the display color is Monochrome.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Tripod 6 ft. Speaker Stand (PSTND2)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1025 (EB-CR1025)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki KFX 450 R-KLX 250 ES (YTX7L-BS89356)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- CISCO Cisco 6841 Phone For Mpp (CP-6841-3PW-NA-K9=)
- CISCO 8832 Na Charcoal Poe Option (CP-8832-K9)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- CISCO Ip 8851 Mpp With Pwr Cube 4 Na (CP-8851-3PW-NA-K9=)
- CLARITY Clarity 58914.001 BT914 Amplified Bluetooth Phone Expansion Handset (CL-BT914/HS)
- Cisco Home & Office Phones