Shop All Home & Office Phones
Cisco
Unified 8831Ip Conference Phone Daisy Chain Unit
Mfr # CP-8831-DC-K9=
Zoro # G2645390
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 7"
- Width 6"
- Features Messages, Security, Message Waiting LED, Ring Tone Levels, Date and Time, Hands-free, Noise Reduction System, Multiple Ring Tones, Call Forwarding, Silence Suppression, Call Log, Speed Dial, Call on Hold, Auto-answer, Call History, Conference Call, Call Waiting, Voice Mail, Call Transfer, Call Duration, Voice Activity Detection, Music on Hold, Automatic Gain Control, Comfort Noise Generation
- Caller ID Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-8831-DC-K9=
- Zoro # G2645390
- UPC # 882658608704
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 7" |
Width | 6" |
Screen Size | 3.5" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Messages, Security, Message Waiting LED, Ring Tone Levels, Date and Time, Hands-free, Noise Reduction System, Multiple Ring Tones, Call Forwarding, Silence Suppression, Call Log, Speed Dial, Call on Hold, Auto-answer, Call History, Conference Call, Call Waiting, Voice Mail, Call Transfer, Call Duration, Voice Activity Detection, Music on Hold, Automatic Gain Control, Comfort Noise Generation |
Caller ID | Yes |
Speakerphone | Yes |
Input Voltage | 48 V DC |
Product Type | IP Conference Station |
Power Source | AC Adapter |
Description
This CISCO brand Unified 8831Ip Conference Phone Daisy Chain Unit has a height of 7" and a width of 6". It has Caller ID and Speakerphone capabilities. It has an input voltage of 48 V DC and a power source of AC Adapter. The screen size is 3.5". The product type is an IP Conference Station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Aprilia RXV550 SVX550 RXV450 Battery (YTX7A-BS84)
- VITEK Power Supply, Output 12VDC, VA Rating 12 (VT-12VDC-1000S)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Douglas DG12-1.2 + 12V Charger (ML1.3-12CHRGR82)
- AIPHONE Video Door Station, 5-13/64" H, 13" W (JPS-4AED)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- CISCO Ip 8851 Mpp With Pwr Cube 4 Na (CP-8851-3PW-NA-K9=)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO Cisco 6841 Phone For Mpp (CP-6841-3PW-NA-K9=)
- HUBBELL GAI-TRONICS Handset, Plastic, Black, Armored Cord (10118-101)
- Cisco Home & Office Phones