Shop All Home & Office Phones
Cisco
UC Phone 7821, CP7821K9
Mfr # CP-7821-K9=
Zoro # G5256816
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 8.1"
- Color Charcoal
- Width 8.1"
- Depth 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-7821-K9=
- Zoro # G5256816
- UPC # 882658621840
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 8.1" |
Width | 8.1" |
Depth | 1.1" |
Screen Size | 3.5" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Charcoal |
Features | Speed Dial, Call Waiting, Multiple Ring Tones, Indicator, Auto-answer, Voice Mail, Music on Hold, Call History, Distinctive Ringing, Date and Time, Multilingual Menu, Do Not Disturb Setting, Call Forwarding |
Speakerphone | Yes |
Caller ID | Yes |
Input Voltage | 48 V DC |
Product Type | IP Phone |
Display Color | Monochrome |
Description
Cisco UC Phone 7821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- BANSHEE Battery Pack, Fits Motorola, 7.4V (PMNN4409)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for 4140008, 44043, 740-1872 (YB9A-A49)
- ILC Replacement For QUICK CHARGE SCO3615 (SCO3615)
- CISCO Cisco 6841 Phone For Mpp (CP-6841-3PW-NA-K9=)
- CISCO Ip 8851 Mpp With Pwr Cube 4 Na (CP-8851-3PW-NA-K9=)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- PANASONIC Extra handset for TGE2xx and 4xx Series (TGEA40S)
- Cisco Home & Office Phones