Shop All Wireless Access Points
Cisco
Smb Ac/N DualRadio Access Point With Single Point Setup Usa, Can, Mex)
Mfr # WAP371-A-K9
Zoro # G2643038
product price: $385.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 V DC
- Product Type Wireless Access Point
- Width 9.1"
- Features Quality of Service (QoS), Cable Lock Slot, MIMO Technology, LED Indicator
- Depth 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WAP371-A-K9
- Zoro # G2643038
- UPC # 882658656668
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 9.1" |
Depth | 9.1" |
Height | 1.7" |
Details
Promotion Restriction | Not eligible for promotion |
Input Voltage | 12 V DC |
Product Type | Wireless Access Point |
Features | Quality of Service (QoS), Cable Lock Slot, MIMO Technology, LED Indicator |
Wireless LAN Standard | IEEE 802.11ac |
Description
This CISCO brand SMB AC/N DualRadio Access Point With Single Point Setup USA, CAN, MEX is a wireless access point with an input voltage of 12 V DC. It has a width of 9.1", a depth of 9.1", a height of 1.7", and a wireless LAN standard of IEEE 802.11ac.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- ILC Replacement for Alarm Lock Pg10 Battery (PG10)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- Cisco Wireless Access Points