Shop All Monitor Mounts & Brackets
Cisco
Pole Mount Kit Tilt, AIRACC1530PMK2
Mfr # AIR-ACC1530-PMK2=
Zoro # G6776062
product price: $223.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Compatibility Cisco AP1530 Series Outdoor Access Point
- Product Type Pole Mount
- Features Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ACC1530-PMK2=
- Zoro # G6776062
- UPC # 882658615344
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Compatibility | Cisco AP1530 Series Outdoor Access Point |
Product Type | Pole Mount |
Features | Tilt |
Description
Pole Mount Kit for AP1530 Series with tilt adjustment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- LUXOR 20-Device Modular Charging Cart (LLMC20SP)
- ADESSO SlimTouch Touchpad Keyboard, AKB440UB (AKB-440UB)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- CISCO Wall Mount Kit For Cisco Ip (CP-6800-WMK=)
- OFFICESOURCE Monitor Arms Triple Monitor Arm - Silver (530TMASI)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- AIDATA CORP CO LTD Aidata USA CS003M X-Mobile CPU Stand with Adjustable Width (CS003M)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- NO SLIP BATHTUB Mount-It MI-2781 20-27 in. Dual Monitor Desk Stand LCD Mount; Black (MI-2781)
- Cisco Monitor Mounts & Brackets