Shop All Home & Office Phones
Cisco
Ip Phone 7975 Gig Eth Col Spare
Mfr # CP-7975G=
Zoro # G2643948
product price: $403.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Color Color
- Screen Size 5.6"
- Product Type IP Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-7975G=
- Zoro # G2643948
- UPC # 882658140372
- Country of Origin China
- Category Home & Office Phones
Dimensions
Screen Size | 5.6" |
Details
Promotion Restriction | Not eligible for promotion |
Display Color | Color |
Product Type | IP Phone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Ever Green EPL-80WHS Power System (ML100-12GEL106)
- SANOXY 360 Degrees 1080P IP E27 Light Bulb Camera Wi-Fi IR Night Smart Home Wireless Security (SNX-PP-204141399327)
- ILC Replacement for Fisher Price HOT Wheels Dune Racer Cfg09 Battery (HOT WHEELS DUNE RACER CFG09 BATTERY FISHER PRICE)
- SWE-TECH 3C Duracell Procell Industrial Grade Alkaline Batteries, D, PC1300, 12PK (FWT9081-04012)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- CISCO Ip 8851 Mpp With Pwr Cube 4 Na (CP-8851-3PW-NA-K9=)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO 8832 Na Charcoal Poe Option (CP-8832-K9)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- CETIS Hospitality Speakerphone, Black (Aegis-T5-08 (BK))
- Cisco Home & Office Phones